Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBTKR25 Eaton Terminal Blocks, THERMOCOUPLE TB TYPE R
MFG Item Number
XBTKR25

XBTKR25 Eaton Terminal Blocks, THERMOCOUPLE TB TYPE R

MFG Item Number
XBTKR25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBTKR25
THERMOCOUPLE TB TYPE R

Series Information

Specifications

Specifications
Manufacturer Part Number XBTKR25
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description THERMOCOUPLE TB TYPE R
Type Terminal Block
Spacing 10.4 mm
Current Rating 10 A
UL Voltage 300 VAC
Wire Size Range 28-12 AWG
IEC Voltage 400 VAC
Color Gray
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0.03 lbs