Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XBUK10FBCE |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Terminal Blocks |
| Description | 5X20MM CARTRIDGE FUSE BLOCK |
| Type | Terminal Block |
| Spacing | 12 mm |
| Current Rating | 10 A, 20 A |
| UL Voltage | 300 VAC |
| Wire Size Range | 22-6 AWG |
| IEC Voltage | 800 VAC |
| Color | Black |
| Fuse Size | 5 x 20 mm |
| Approvals | IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.07 lbs |