XBUK10FBCEL24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUK10FBCEL24 Eaton Terminal Blocks, 5X20MM CARTRIDGE FUSE BLOCK W/LIGHT
MFG Item Number
XBUK10FBCEL24

XBUK10FBCEL24 Eaton Terminal Blocks, 5X20MM CARTRIDGE FUSE BLOCK W/LIGHT

MFG Item Number
XBUK10FBCEL24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBUK10FBCEL24
5X20MM CARTRIDGE FUSE BLOCK W/LIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number XBUK10FBCEL24
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 5X20MM CARTRIDGE FUSE BLOCK W/LIGHT
Type Terminal Block
Spacing 12 mm
Current Rating 10 A, 20 A
UL Voltage 300 VAC
Wire Size Range 22-6 AWG
IEC Voltage 800 VAC
Color Black
Fuse Size 5 x 20 mm
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0.07 lbs