XBUK10FBCNL250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUK10FBCNL250 Eaton Terminal Blocks, 1/4 X 1-1/4 CARTRIDGE FB W/LIGHT
MFG Item Number
XBUK10FBCNL250

XBUK10FBCNL250 Eaton Terminal Blocks, 1/4 X 1-1/4 CARTRIDGE FB W/LIGHT

MFG Item Number
XBUK10FBCNL250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBUK10FBCNL250
1/4 X 1-1/4 CARTRIDGE FB W/LIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number XBUK10FBCNL250
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description Eaton XB IEC terminal block, Fuse Terminal Blocks with Light Indicator 110-250V, 0.5-1.1A, 6.3 x 32 mm, Screw Connection Fuse Terminal Blocks, XBUK10FBC, Black, IEC Fuse 20-4 AWG, IEC Disconnected 20-6 AWG, EL 22-6 wire
Type Terminal Block
Spacing 12 mm
Current Rating 10 A, 20 A
UL Voltage 300 VAC
Wire Size Range 22-6 AWG
IEC Voltage 800 VAC
Color Black
Fuse Size 6.3 x 32 mm
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0.07 lbs