Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUK150 Eaton Terminal Blocks, 309A FEED-THRU TB 6-0AWG
MFG Item Number
XBUK150

XBUK150 Eaton Terminal Blocks, 309A FEED-THRU TB 6-0AWG

MFG Item Number
XBUK150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBUK150
309A FEED-THRU TB 6-0AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBUK150
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 309A FEED-THRU TB 6-0AWG
Type High-Current Block
Spacing 31 mm
Current Rating 285 A, 309 A
UL Voltage 600 VAC
Wire Size Range 2 AWG-300 kcmil
IEC Voltage 1,000 VAC
Color Gray
Approvals IEC, UL
Net Weight 0.7 lbs
Gross Weight 0.76 lbs