Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUK6FSI Eaton Terminal Blocks, FUSE TB FOR TCP
MFG Item Number
XBUK6FSI

XBUK6FSI Eaton Terminal Blocks, FUSE TB FOR TCP

MFG Item Number
XBUK6FSI
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
XBUK6FSI
FUSE TB FOR TCP

Series Information

Specifications

Specifications
Manufacturer Part Number XBUK6FSI
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description FUSE TB FOR TCP
Type Terminal Block
Spacing 8.2 mm
Current Rating 30 A
UL Voltage 300 VAC
Wire Size Range 26-8 AWG
Color Black
Approvals CE, UL
Net Weight 0.045 lbs
Gross Weight 0.045 lbs