XBUK6FSIL24

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUK6FSIL24 Eaton Terminal Blocks, FUSE TB FOR TCP W/LIGHT
MFG Item Number
XBUK6FSIL24

XBUK6FSIL24 Eaton Terminal Blocks, FUSE TB FOR TCP W/LIGHT

MFG Item Number
XBUK6FSIL24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBUK6FSIL24
FUSE TB FOR TCP W/LIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number XBUK6FSIL24
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description FUSE TB FOR TCP W/LIGHT
Type Terminal Block
Spacing 8.2 mm
Current Rating 30 A
UL Voltage 300 VAC
Wire Size Range 26-8 AWG
IEC Voltage 250 VAC
Color Black
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0.05 lbs