Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XBUT10 Eaton Terminal Blocks, 10.2MM WIDE GRAY FEED THRU TB 20-6 AWG
XBUT10 Eaton Terminal Blocks, 10.2MM WIDE GRAY FEED THRU TB 20-6 AWG
Description
10.2MM WIDE GRAY FEED THRU TB 20-6 AWG
Specifications
Specifications
| Manufacturer Part Number |
XBUT10 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Terminal Blocks |
| Description |
Eaton XB IEC terminal block, XBUT Terminal Block, Single-level through-feed, Gray, 20-6 AWG, 10.2 mm |
| Type |
Feed-Through |
| Spacing |
10.2 mm |
| Current Rating |
65 A, 76 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
20-6 AWG |
| IEC Voltage |
1,000 VAC |
| Color |
Gray |
| Approvals |
IEC, UL |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.04 lbs |
XBUT10
Eaton Terminal Blocks