Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XBUT10OR Eaton Terminal Blocks, 10.2MM WIDE ORANGE FEED THRU TB 20-6 AWG
XBUT10OR Eaton Terminal Blocks, 10.2MM WIDE ORANGE FEED THRU TB 20-6 AWG
This item cannot be canceled or returned
Description
10.2MM WIDE ORANGE FEED THRU TB 20-6 AWG
Specifications
Specifications
Manufacturer Part Number
XBUT10OR
Manufacturer
Eaton
Family Series
Eaton Terminal Blocks
Description
Eaton XB IEC terminal block, 10.2 mm Screw connection single level-through-feed, Orange, 12 AWG/2.5 mm2 maximum wire, IEC 800V, EN 700V, UL 600V, IEC 26-12 AWG, EN 26-12 AWG, UL 26-12 AWG wire, IEC 32A, EN 22,28A, UL 20A
Type
Feed-Through
Current Rating
76 A
UL Voltage
600 VAC
Wire Size Range
20-6 AWG
IEC Voltage
1,000 VAC
Color
Gray
Approvals
IEC, UL
Net Weight
0 lbs
Gross Weight
0 lbs
XBUT10OR
Eaton Terminal Blocks