Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUT10PE Eaton Terminal Blocks, 10.2MM GROUND BLOCK 20-6AWG
MFG Item Number
XBUT10PE

XBUT10PE Eaton Terminal Blocks, 10.2MM GROUND BLOCK 20-6AWG

MFG Item Number
XBUT10PE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBUT10PE
10.2MM GROUND BLOCK 20-6AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBUT10PE
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description Eaton XB IEC terminal block, Screw connection single level ground block, Green/yellow, 12 AWG/2.5 mm2, maximum wire
Type Grounding Block
Spacing 10.2 mm
Wire Size Range 20-6 AWG
Color Green, Yellow
Approvals IEC, UL
Net Weight 0.065 lbs
Gross Weight 0.065 lbs