Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XBUT16BU Eaton Terminal Blocks, 12MM WIDE BLUE FEED THRU TB 17-4 AWG
XBUT16BU Eaton Terminal Blocks, 12MM WIDE BLUE FEED THRU TB 17-4 AWG
This item cannot be canceled or returned
Description
12MM WIDE BLUE FEED THRU TB 17-4 AWG
Specifications
Specifications
| Manufacturer Part Number |
XBUT16BU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Terminal Blocks |
| Description |
Eaton XB IEC terminal block, 12MM WIDE BLUE FEED THRU TB 17-4 AWG |
| Type |
Feed-Through |
| Spacing |
12 mm |
| Current Rating |
101 A, 85 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
16-4 AWG |
| IEC Voltage |
1,000 VAC |
| Color |
Blue |
| Approvals |
IEC, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
XBUT16BU
Eaton Terminal Blocks