Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUT16PE Eaton Terminal Blocks, 12MM GROUND BLOCK 15-4AWG
MFG Item Number
XBUT16PE

XBUT16PE Eaton Terminal Blocks, 12MM GROUND BLOCK 15-4AWG

MFG Item Number
XBUT16PE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBUT16PE
12MM GROUND BLOCK 15-4AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBUT16PE
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description Eaton XB IEC terminal block, Screw connection single level ground block, Green/yellow, 10 AWG/4 mm2 maximum wire, IEC 26-10 AWG, EN 26-10 AWG, UL 26-10 AWG wire
Type Grounding Block
Spacing 12 mm
Current Rating 101 A
Wire Size Range 16-4 AWG
Color Green, Yellow
Approvals IEC, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs