Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XBUT25BU Eaton Terminal Blocks, 5.2MM WIDE BLUE FEED THROUGH TB 26-12AWG
XBUT25BU Eaton Terminal Blocks, 5.2MM WIDE BLUE FEED THROUGH TB 26-12AWG
This item cannot be canceled or returned
Description
5.2MM WIDE BLUE FEED THROUGH TB 26-12AWG
Specifications
Specifications
Manufacturer Part Number
XBUT25BU
Manufacturer
Eaton
Family Series
Eaton Terminal Blocks
Description
Eaton XB IEC terminal block, 5.2 mm Screw connection single level-through-feed, Blue, 12 AWG/2.5 mm2 maximum wire, IEC 800V, EN 700V, UL 600V, IEC 26-12 AWG, EN 26-12 AWG, UL 26-12 AWG wire, IEC 32A, EN 22,28A, UL 20A
Type
Feed-Through
Spacing
5.2 mm
Current Rating
20 A, 32 A
UL Voltage
600 VAC
Wire Size Range
26-12 AWG
IEC Voltage
800 VAC
Color
Blue
Approvals
IEC, UL
Net Weight
0.19 lbs
Gross Weight
0.19 lbs
XBUT25BU
Eaton Terminal Blocks