Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XBUT25D12PE |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Terminal Blocks |
| Description | Eaton XB IEC terminal block, Screw Connection Multi-Conductor Terminal Blocks, Green/Yellow, 12 AWG/2.5 mm2 maximum wire, Three-wire |
| Type | Grounding Block |
| Spacing | 5.2 mm |
| Wire Size Range | 26-12 AWG |
| Color | Green, Yellow |
| Approvals | IEC, UL |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |