XBUT25D22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUT25D22 Eaton Terminal Blocks, 5.2MM WIDE 4 WIRE TB 26-12AWG
MFG Item Number
XBUT25D22

XBUT25D22 Eaton Terminal Blocks, 5.2MM WIDE 4 WIRE TB 26-12AWG

MFG Item Number
XBUT25D22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBUT25D22
5.2MM WIDE 4 WIRE TB 26-12AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBUT25D22
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description Eaton XB IEC terminal block, Screw Connection Multi-Conductor Terminal Blocks, Gray, 12 AWG/2.5 mm2 maximum wire, Four-wire
Type Terminal Block
Spacing 5.2 mm
Current Rating 20 A, 28 A
UL Voltage 150 VAC
Wire Size Range 26-12 AWG
IEC Voltage 500 VAC
Color Gray
Approvals IEC, UL
Net Weight 0.03 lbs
Gross Weight 0.035 lbs