Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XBUT25YE Eaton Terminal Blocks, 5.2MM WIDE YEL FEED THROUGH TB 26-12AWG
XBUT25YE Eaton Terminal Blocks, 5.2MM WIDE YEL FEED THROUGH TB 26-12AWG
This item cannot be canceled or returned
Description
5.2MM WIDE YEL FEED THROUGH TB 26-12AWG
Specifications
Specifications
Manufacturer Part Number
XBUT25YE
Manufacturer
Eaton
Family Series
Eaton Terminal Blocks
Description
Eaton XB IEC terminal block, 5.2 mm Screw connection single level-through-feed, Yellow, 12 AWG/2.5 mm2 maximum wire, IEC 800V, EN 700V, UL 600V, IEC 26-12 AWG, EN 26-12 AWG, UL 26-12 AWG wire, IEC 32A, EN 22,28A, UL 20A
Net Weight
0.02 lbs
Gross Weight
0.015 lbs
XBUT25YE
Eaton Terminal Blocks