Series Information
| Manufacturer Part Number | XBUT35 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Terminal Blocks |
| Description | Eaton XB IEC terminal block, 16 mm Screw connection single level-through-feed, Gray, 8 AWG/6 mm2 maximum wire, IEC 800V, EN 700V, UL 600V, IEC 24-8 AWG, EN 24-8 AWG, UL 24-8 AWG wire, IEC 57A, EN 40,50A, UL 50A |
| Type | Feed-Through |
| Spacing | 16 mm |
| Current Rating | 150 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 14-1/0 AWG |
| IEC Voltage | 1,000 VAC |
| Color | Gray |
| Approvals | IEC, UL |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.0624 lbs |