Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XBUT35BU Eaton Terminal Blocks, 16MM WIDE BLUE FEED THRU TB 15-0AWG
XBUT35BU Eaton Terminal Blocks, 16MM WIDE BLUE FEED THRU TB 15-0AWG
This item cannot be canceled or returned
Description
16MM WIDE BLUE FEED THRU TB 15-0AWG
Specifications
Specifications
Manufacturer Part Number
XBUT35BU
Manufacturer
Eaton
Family Series
Eaton Terminal Blocks
Description
Eaton XB IEC terminal block, 16 mm Screw connection single level-through-feed, Blue, 8 AWG/6 mm2 maximum wire, IEC 800V, EN 700V, UL 600V, IEC 24-8 AWG, EN 24-8 AWG, UL 24-8 AWG wire, IEC 57A, EN 40,50A, UL 50A
Type
Feed-Through
Spacing
16 mm
Current Rating
150 A
UL Voltage
600 VAC
Wire Size Range
14-1/0 AWG
IEC Voltage
1,000 VAC
Color
Blue
Approvals
IEC, UL
Net Weight
0.02 lbs
Gross Weight
0.02 lbs
XBUT35BU
Eaton Terminal Blocks