Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUT35PE Eaton Terminal Blocks, 16MM GROUND BLOCK 15-2AWG
MFG Item Number
XBUT35PE

XBUT35PE Eaton Terminal Blocks, 16MM GROUND BLOCK 15-2AWG

MFG Item Number
XBUT35PE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBUT35PE
16MM GROUND BLOCK 15-2AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBUT35PE
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description Eaton XB IEC terminal block, Screw connection single level ground block, Green/yellow, 8 AWG/6 mm2 maximum wire, IEC 24-8 AWG, EN 24-8 AWG, UL 24-8 AWG wire
Type Grounding Block
Spacing 16 mm
Current Rating 125 A
Wire Size Range 14-1/0 AWG
Color Green, Yellow
Approvals IEC, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs