Series Information
| Manufacturer Part Number | XBUT4 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Terminal Blocks |
| Description | Eaton XB IEC terminal block, 6.2 mm Screw connection single level-through-feed, Gray, 10 AWG/4 mm2 maximum wire, IEC 800V, EN 700V, UL 600V, IEC 26-10 AWG, EN 26-10 AWG, UL 26-10 AWG wire, IEC 41A, EN 30,38A, UL 30A |
| Type | Feed-Through |
| Spacing | 6.2 mm |
| Current Rating | 30 A, 41 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 26-10 AWG |
| IEC Voltage | 800 VAC |
| Color | Gray |
| Approvals | IEC, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |