XBUT4D12PE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUT4D12PE Eaton Terminal Blocks, 6.2MM 3 WIRE GROUND BLOCK 26-8AWG
MFG Item Number
XBUT4D12PE

XBUT4D12PE Eaton Terminal Blocks, 6.2MM 3 WIRE GROUND BLOCK 26-8AWG

MFG Item Number
XBUT4D12PE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBUT4D12PE
6.2MM 3 WIRE GROUND BLOCK 26-8AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBUT4D12PE
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description Eaton XB IEC terminal block, Screw Connection Multi-Conductor Ground Blocks, Green/yellow, 10 AWG/4 mm2 maximum wire
Type Grounding Block
Spacing 6.2 mm
Wire Size Range 26-10 AWG
Color Green, Yellow
Approvals IEC, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs