Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XBUT4FBEL24 Eaton Terminal Blocks, 6.2MM WIDE FUSE BLOCK W/ LIGHT 5X20 FUSE
MFG Item Number
XBUT4FBEL24
XBUT4FBEL24 Eaton Terminal Blocks, 6.2MM WIDE FUSE BLOCK W/ LIGHT 5X20 FUSE
MFG Item Number
XBUT4FBEL24
This item cannot be canceled or returned
Description
6.2MM WIDE FUSE BLOCK W/ LIGHT 5X20 FUSE
Specifications
Specifications
Manufacturer Part Number
XBUT4FBEL24
Manufacturer
Eaton
Family Series
Eaton Terminal Blocks
Description
Eaton XB IEC terminal block, Screw Connection Fuse Terminal Blocks, for 5 x 20 mm Fuse, Black, 10 AWG/4 mm2 maximum wire, With LED 12–30V, 1–2.5 mA light
Type
Terminal Block
Spacing
6.2 mm
Current Rating
6.3 A
UL Voltage
600 VAC
Wire Size Range
26-10 AWG
Color
Black
Fuse Size
5 x 20 mm
Approvals
IEC, UL
Net Weight
0.035 lbs
Gross Weight
0.035 lbs
XBUT4FBEL24
Eaton Terminal Blocks