Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XBUT4GN |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Terminal Blocks |
| Description | Eaton XB IEC terminal block, Screw connection single level-through-feed, Green, 10 AWG/4 mm2 maximum wire |
| Type | Feed-Through |
| Spacing | 6.2 mm |
| Current Rating | 30 A, 41 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 26-10 AWG |
| IEC Voltage | 800 VAC |
| Color | Green |
| Approvals | IEC, UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |