Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUT4PE Eaton Terminal Blocks, 6.2MM GROUND BLOCK 26-8AWG
MFG Item Number
XBUT4PE

XBUT4PE Eaton Terminal Blocks, 6.2MM GROUND BLOCK 26-8AWG

MFG Item Number
XBUT4PE
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBUT4PE
6.2MM GROUND BLOCK 26-8AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBUT4PE
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description Eaton XB IEC terminal block, Screw connection single level ground block, Green/yellow, 10 AWG/4 mm2 maximum wire, IEC 26-12 AWG, EN 26-12 AWG, UL 26-12 AWG wire
Type Grounding Block
Spacing 6.2 mm
Wire Size Range 26-10 AWG
Color Green, Yellow
Approvals IEC, UL
Net Weight 0.0281 lbs
Gross Weight 0.0281 lbs