Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XBUT4TG |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Terminal Blocks |
| Description | Eaton XB IEC terminal block, Screw Connection Disconnect, IEC-XB Series, UL 16A and connection, Gray, 10 AWG/4 mm2 maximum wire, UL 300,600V, 500V connection, UL 26-10 AWG and connection wire range |
| Type | Terminal Block |
| Spacing | 6.2 mm |
| Current Rating | 16 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 26-10 AWG |
| IEC Voltage | 500 VAC |
| Color | Gray |
| Approvals | IEC, UL |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.03 lbs |