Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUT4WH Eaton Terminal Blocks, 6.2MM WIDE WHITE FEED THRU TB 26-8AWG
MFG Item Number
XBUT4WH

XBUT4WH Eaton Terminal Blocks, 6.2MM WIDE WHITE FEED THRU TB 26-8AWG

MFG Item Number
XBUT4WH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBUT4WH
6.2MM WIDE WHITE FEED THRU TB 26-8AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBUT4WH
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description Eaton XB IEC terminal block, Screw connection single level-through-feed, White, 10 AWG/4 mm2 maximum wire
Type Feed-Through
Spacing 6.2 mm
Current Rating 30 A, 41 A
UL Voltage 600 VAC
Wire Size Range 26-10 AWG
IEC Voltage 800 VAC
Color White
Approvals IEC, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs