Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XBUT4YE Eaton Terminal Blocks, 6.2MM WIDE YELLOW FEED THRU TB 26-8AWG
XBUT4YE Eaton Terminal Blocks, 6.2MM WIDE YELLOW FEED THRU TB 26-8AWG
This item cannot be canceled or returned
Description
6.2MM WIDE YELLOW FEED THRU TB 26-8AWG
Specifications
Specifications
| Manufacturer Part Number |
XBUT4YE |
| Manufacturer |
Eaton |
| Family Series |
Eaton Terminal Blocks |
| Description |
Eaton XB IEC terminal block, Screw connection single level-through-feed, Yellow, 10 AWG/4 mm2 maximum wire |
| Type |
Feed-Through |
| Spacing |
6.2 mm |
| Current Rating |
30 A, 41 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
26-10 AWG |
| IEC Voltage |
800 VAC |
| Color |
Yellow |
| Approvals |
IEC, UL |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
XBUT4YE
Eaton Terminal Blocks