Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XBUT6 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Terminal Blocks |
| Description | Eaton XB IEC terminal block, Screw connection single level through-feed terminal block, 8.2 mm, Gray, 8 AWG/6 mm2 maximum wire, IEC 800V, EN 700V, UL 600V, IEC 24-8 AWG, EN 24-8 AWG, UL 24-8 AWG wire |
| Type | Feed-Through |
| Spacing | 8.2 mm |
| Current Rating | 50 A, 57 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 24-8 AWG |
| IEC Voltage | 800 VAC |
| Color | Gray |
| Approvals | IEC, UL |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |