Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XBUT6FBNL24 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Terminal Blocks |
| Description | Eaton XB IEC terminal block, Fuse Terminal Blocks with LED 12-30V, 1-2.5 mA, Black, 8 AWG/6 mm2 maximum wire |
| Type | Terminal Block |
| Spacing | 8.2 mm |
| Current Rating | 10 A |
| UL Voltage | 400 VAC |
| Wire Size Range | 24-8 AWG |
| Color | Black |
| Fuse Size | 6.3 x 32 mm |
| Approvals | IEC, UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |