Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XBUT6PE |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Terminal Blocks |
| Description | Eaton XB IEC terminal block, Screw connection single level ground block, Green/yellow, 8 AWG/6 mm2 maximum wire, IEC 15-3 AWG, UL 14-1/0 AWG wire |
| Type | Grounding Block |
| Spacing | 8.2 mm |
| Wire Size Range | 24-8 AWG |
| Color | Green, Yellow |
| Approvals | IEC, UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |