Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBUTT4BU Eaton Terminal Blocks, TWO LEVEL BLUE TB
MFG Item Number
XBUTT4BU

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XBUTT4BU Eaton Terminal Blocks, TWO LEVEL BLUE TB

MFG Item Number
XBUTT4BU
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
XBUTT4BU
TWO LEVEL BLUE TB

Series Information

Specifications

Specifications
Manufacturer Part Number XBUTT4BU
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description Eaton XB IEC terminal block, Screw Connection Double Level Blocks, IEC-XB Series, Blue, IEC/UL 26-10 AWG wire
Type Double-Deck Block
Spacing 6.2 mm
Current Rating 30 A, 36 A
UL Voltage 300 VAC
Wire Size Range 26-10 AWG
IEC Voltage 800 VAC
Color Blue
Approvals IEC, UL
Net Weight 0.04 lbs
Gross Weight 0.0624 lbs