Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XBUTT4PE |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Terminal Blocks |
| Description | Eaton XB IEC terminal block, Screw Connection Double Level Blocks, IEC-XB Series, Green/Yellow, IEC/UL 26-10 AWG wire |
| Type | Grounding Block |
| Spacing | 6.2 mm |
| Wire Size Range | 26-10 AWG |
| Color | Green, Yellow |
| Approvals | IEC, UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |