Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XBUTT4PV Eaton Terminal Blocks, TWO LEVEL TB W/ POTENTIAL DIST.

MFG Item Number
XBUTT4PV

XBUTT4PV Eaton Terminal Blocks, TWO LEVEL TB W/ POTENTIAL DIST.

MFG Item Number
XBUTT4PV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBUTT4PV
TWO LEVEL TB W/ POTENTIAL DIST.

Series Information

Specifications

Specifications
Manufacturer Part Number XBUTT4PV
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description Eaton XB IEC terminal block, Screw Connection Double Level Blocks, IEC-XB Series, Gray, IEC/UL 26-10 AWG wire, With potential distribution
Type Double-Deck Block
Spacing 6.2 mm
Current Rating 30 A, 36 A
UL Voltage 300 VAC
Wire Size Range 26-10 AWG
IEC Voltage 800 VAC
Color Gray
Approvals IEC, UL
Net Weight 0.045 lbs
Gross Weight 0.045 lbs