XC-496
Thomas & Betts Fittings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XC-496

Thomas & Betts Fittings, Steel City Series

XC-496

Thomas & Betts Fittings, Steel City Series
Hardware
Item Number
XC-496
MFG Item Number
XC 496
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Steel City Series
Item #
XC-496
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number XC 496
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Description Hardware
Conduit/Cable Type Armored Cable, FMC (Flexible Metallic Conduit)
Connection Type Clamp
Angle 90 °
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Hazardous Location No
Approvals UL
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
742
742
Eaton's Crouse-Hinds series Fittings, CP Series
742DC
742DC
Eaton's Crouse-Hinds series Fittings, CP Series