Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit, XC Series
XC-732
Thomas & Betts Conduit, XC Series
This item cannot be canceled or returned
Description
- Captive Screw Ensures That the Screw is Intact for Installation and Resists Backing out After Installation
- Screw Designed for Exceptional Pullout Resistance
- Simple, One‑Piece Installation With no Locknuts
- Corrosion‑Resistant, Zinc‑Chromatic Plating
- Vibration‑Resistant Screw Design
- UL Listed and CSA Certified
- Positive Grounding
Specifications
Specifications
| Manufacturer Part Number |
XC 732 |
| Manufacturer |
Thomas & Betts |
| Product Series |
XC |
| Family Series |
Thomas & Betts Conduit, XC Series |
| Description |
Hardware |
| Material |
Steel |
| Color |
Gray |
| Conduit Type |
Un-Jacketed Metallic Flexible |
| Approvals |
CSA, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
XC-732
Thomas & Betts Conduit, XC Series