Steel City Series Information
| Manufacturer Part Number | XC 905 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Steel City |
| Family Series | Thomas & Betts Fittings, Steel City Series |
| Description | Hardware |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type | Clamp |
| Angle | Straight |
| Trade Size | 1-1/2 " |
| Hub Size | 1-1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 0.71 lbs |
| Gross Weight | 0.71 lbs |