XC-906
Thomas & Betts Fittings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XC-906

Thomas & Betts Fittings, Steel City Series

XC-906

Thomas & Betts Fittings, Steel City Series
Hardware
Item Number
XC-906
MFG Item Number
XC 906
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Steel City Series
Item #
XC-906
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number XC 906
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Description Hardware
Conduit/Cable Type Armored Cable, FMC (Flexible Metallic Conduit)
Connection Type Clamp
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Hazardous Location No
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
1713
1713
Eaton's Crouse-Hinds series Fittings, CP Series