Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Fittings
XC242-2
Steel City, a T & B Brand Fittings
EP XC2422 3/4 CONN,SCREW-IN,AC/FLEX
This item cannot be canceled or returned
Description
EP XC2422 3/4 CONN,SCREW-IN,AC/FLEX
Specifications
Specifications
| Manufacturer Part Number |
XC242-2 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Fittings |
| Description |
EP XC2422 3/4 CONN,SCREW-IN,AC/FLEX |
| Conduit/Cable Type |
Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type |
Screw-In |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Hub Size |
3/4 " |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Die Cast Zinc |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
cULus |
| Net Weight |
0.1056 lbs |
| Gross Weight |
0.11 lbs |
XC242-2
Steel City, a T & B Brand Fittings