XC296
Steel City, a T & B Brand Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XC296

Steel City, a T & B Brand Fittings

XC296

Steel City, a T & B Brand Fittings
SG XC296 2in. CONN,90D,AC/FLEX,DC,CLM
MFG Item Number
XC296
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
XC296
SG XC296 2in. CONN,90D,AC/FLEX,DC,CLM

Series Information

Specifications

Specifications
Manufacturer Part Number XC296
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Description SG XC296 2in. CONN,90D,AC/FLEX,DC,CLM
Conduit/Cable Type Armored Cable, FMC (Flexible Metallic Conduit)
Connection Type Clamp
Angle 90 °
Trade Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 2.125 lbs
Gross Weight 2.13 lbs