Series Information
| Manufacturer Part Number | XC 404 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Fittings |
| Description | SG XC404 1 1/4in. CONN,SQZ,AC/FLEX, |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type | Clamp |
| Angle | Straight |
| Trade Size | 1-1/4 " |
| Hub Size | 1-1/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.465 lbs |
| Gross Weight | 0.47 lbs |