Series Information
| Manufacturer Part Number | XC 890 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Fittings |
| Description | SG XC890 3/8in. CONN,90D,AC/FLEX,DC,C |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type | Clamp |
| Angle | 90 ° |
| Trade Size | 3/8 " |
| Hub Size | 3/8 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.1 lbs |