XC896
Steel City, a T & B Brand Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XC896

Steel City, a T & B Brand Fittings

XC896

Steel City, a T & B Brand Fittings
SG XC896 2in. CONN,90D,AC/FLEX,DC,CLM
MFG Item Number
XC896
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
XC896
SG XC896 2in. CONN,90D,AC/FLEX,DC,CLM

Series Information

Specifications

Specifications
Manufacturer Part Number XC896
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Description SG XC896 2in. CONN,90D,AC/FLEX,DC,CLM
Conduit/Cable Type Armored Cable, FMC (Flexible Metallic Conduit)
Connection Type Clamp
Angle 90 °
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 2 lbs
Gross Weight 2 lbs