XCA3-B3
Eaton's Crouse-Hinds series Heaters

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XCA3-B3 Eaton's Crouse-Hinds series Heaters, EXPF ELECTRIC HEATERS

MFG Item Number
XC A3 B3

XCA3-B3 Eaton's Crouse-Hinds series Heaters, EXPF ELECTRIC HEATERS

MFG Item Number
XC A3 B3
Item Number
XCA3-B3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, Series
Item #
XCA3-B3
EXPF ELECTRIC HEATERS

Series Information

Specifications

Specifications
Manufacturer Part Number XC A3 B3
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Heaters
Description Eaton Crouse-Hinds series XC electric heater, 4,097 BTU/hr, 1.2 kW, Steel, 15A max., With built-in room thermostat, 240 Vac
Kilowatts 1.2 kW
Current Rating 15 A
Voltage 240 V
BTU/h 4,097 BTUs
Composition Steel
Thermostat Yes
Application Hazardous Location
Approvals IEC
Net Weight 61.3 lbs
Gross Weight 61.3 lbs