Series Information
| Manufacturer Part Number | XC B1 N0 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Heaters |
| Description | Eaton Crouse-Hinds series XC electric heater, 6,146 BTU/hr, 1.8 kW, Steel, 20A max., Group B rated, Without built-in room thermostat, 120 Vac |
| Kilowatts | 1.8 kW |
| Current Rating | 20 A |
| Voltage | 120 V |
| BTU/h | 6,146 BTUs |
| Composition | Steel |
| Thermostat | No |
| Application | Hazardous Location |
| Approvals | IEC |
| Net Weight | 61.3 lbs |
| Gross Weight | 61.3 lbs |