Series Information
| Manufacturer Part Number | XC C2 B2 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Heaters |
| Description | Eaton Crouse-Hinds series XC electric heater, 12292 BTU/hr, 3.6 kW, Steel, 20A max., With built-in room thermostat, 208 Vac |
| Kilowatts | 3.6 kW |
| Current Rating | 20 A |
| Voltage | 208 V |
| BTU/h | 12,292 BTUs |
| Composition | Steel |
| Thermostat | Yes |
| Application | Hazardous Location |
| Approvals | IEC |
| Net Weight | 61.3 lbs |
| Gross Weight | 61.3 lbs |