XCE3-N0
Eaton's Crouse-Hinds series Heaters

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XCE3-N0

Eaton's Crouse-Hinds series Heaters

XCE3-N0

Eaton's Crouse-Hinds series Heaters
EXP ELECTRIC HEATER W/OUT THERMOSTAT
Item Number
XCE3-N0
MFG Item Number
XC E3 N0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, Series
Item #
XCE3-N0
EXP ELECTRIC HEATER W/OUT THERMOSTAT

Series Information

Specifications

Specifications
Manufacturer Part Number XC E3 N0
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Heaters
Description Eaton Crouse-Hinds series XC electric heater, 25,950 BTU/hr, 7.6 kW, Steel, 35A max., Group B rated, Without built-in room thermostat, 240 Vac
Kilowatts 7.6 kW
Current Rating 35 A
Voltage 240 V
BTU/h 25,950 BTUs
Composition Steel
Thermostat No
Application Hazardous Location
Approvals IEC
Net Weight 104.3 lbs
Gross Weight 104.3 lbs