Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCIO4VMB ASI-Automation Systems Interconnect Media Converters, Voltage to Modbus RTU Programmable
XCIO4VMB ASI-Automation Systems Interconnect Media Converters, Voltage to Modbus RTU Programmable
This item cannot be canceled or returned
Description
Voltage to Modbus RTU Programmable
Specifications
Specifications
| Manufacturer Part Number |
XCIO4VMB |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Media Converters |
| Description |
Voltage to Modbus RTU Programmable Converter, RS485 Interface, 4 Channels, 3-Way Isolation, DIN Rail |
| Converter Type |
Voltage to Modbus RTU |
| Total Number of Ports |
4 |
| Primary Port Style |
RS-485, USB |
| Voltage |
8-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 6 VDC |
| Enclosure Composition |
Plastic |
| Mounting |
DIN Rail |
| Operating Temperature |
-4-158 °F |
| Protection Rating |
IP20 |
| Net Weight |
0.2205 lbs |
| Gross Weight |
0.2205 lbs |
XCIO4VMB
ASI-Automation Systems Interconnect Media Converters