Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCKD3921P16EX Telemecanique Limit Switches, LMT SWITCH 240VAC 3A METAL XCKD
MFG Item Number
XCKD3921P16EX
XCKD3921P16EX Telemecanique Limit Switches, LMT SWITCH 240VAC 3A METAL XCKD
MFG Item Number
XCKD3921P16EX
This item cannot be canceled or returned
Description
LMT SWITCH 240VAC 3A METAL XCKD
Specifications
Specifications
| Manufacturer Part Number |
XCKD3921P16EX |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
LMT SWITCH 240VAC 3A METAL XCKD |
| Actuator Type |
Roller Lever Plunger |
| Contacts |
1NO/2NC |
| Connection Type |
Screw Clamp Terminals |
| Approvals |
IEC |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0.527 lbs |
XCKD3921P16EX
Telemecanique Limit Switches