Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCKJ10513H29 Telemecanique Limit Switches, LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS
MFG Item Number
XCKJ10513H29
XCKJ10513H29 Telemecanique Limit Switches, LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS
MFG Item Number
XCKJ10513H29
This item cannot be canceled or returned
Description
LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS
Specifications
Specifications
| Manufacturer Part Number |
XCKJ10513H29 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS |
| Actuator Type |
Roller Lever |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Clamp Terminals |
| Conduit Fitting |
M20 |
| Approvals |
CCC, CSA, UL |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
1.063 lbs |
XCKJ10513H29
Telemecanique Limit Switches