XCKJ10541H7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XCKJ10541H7 Telemecanique Limit Switches, LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS
MFG Item Number
XCKJ10541H7

XCKJ10541H7 Telemecanique Limit Switches, LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS

MFG Item Number
XCKJ10541H7
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
XCKJ10541H7
LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number XCKJ10541H7
Manufacturer Telemecanique
Family Series Telemecanique Limit Switches
Description LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS
Actuator Type Roller Lever
Contacts 1NO/1NC
Connection Type Screw Clamp Terminals
Conduit Fitting 1/2 NPT
Approvals CCC, CSA, UL
Material Metal
Net Weight 0 lbs
Gross Weight 1.054 lbs